This reduced effort stapler requires only half the force of traditional staplers to deliver consistent, accurate stapling with every job. Its soft grip design is comfortable for handheld use and the quiet stapling make the Optima® 25 a perfect choice for your home, office, classroom or business. Whether you're stapling two sheets or 25, this desktop stapler is easier on your hand.
Swingline® LightTouch® Reduced Effort Full Size Stapler, 20 Sheet Capacity, Gray/Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Width | 1-7/8 in |
| Height | 3-1/8 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Reduced Effort |
| Color | Gray |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | LightTouch® Full Size Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI66404 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | 1 yr |