Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778679

MPN #: B777R-SLV

Bostitch® Office Epic Desktop Stapler with Built-in Remover, 25 Sheet Capacity, Silver

Product Description
Compact yet having so much to offer, you could say this 25-sheet office stapler is epic. What makes it so? Well, for starters, it's made with a solid die-cast construction that provides a strong, reliable performance time and time again. Great for shared common areas or classrooms, the pad and base open up for bulletin board tacking. Additionally, this silver, no-jam stapler features a built-in remover located at the back to correct all mistakes. Impressive, right? Safely tuck away all those extra sticks of staples with the Staple Store™ compartment where they are easy to locate the second you need them. Do you have limited desk space? Don't sweat it! It even stands vertically, providing easy grabbing for rapid use. Upgrade your stapling experience from average to Epic™ with ease.

Features:
  • Soft rubber grip and base for comfortable stapling
  • Open 180 degrees for tacking or craft use
  • Non-skid base for stability and desktop protection


PRICE
$19.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strip SizeFull

Product Details

Supply TypeBasic Supplies
StyleStaplers
TypeDesktop Stapler
Staple CapacityFull Strip
MaterialMetal/Rubber
Stapler TypeDesktop
Package Quantity1
ColorSilver
Manufacturers Part NumberB777R-SLV
Sheet Capacity25
BrandBostitch