The Optima® desktop stapler features a reduced-effort design, 50% easier when compared to standard desktop staplers, and its ergonomic shape and soft-feel handle simply makes stapling more comfortable. As desktop staplers go, the Optima® stands out front the crowd, stapling up to twice as many sheets as most comparable models. They also accommodate flat-clinch stapling, where the staple is formed flat on the reverse of the bottom-most sheet, to allow for neater stacking. QuickLoad functionality simplifies staple loading, too-just push a button and the staple magazine pops out from the front, enabling easy reloading. Backed by the Swingline® 100% Performance Guarantee.
Swingline® Optima® 40 Reduced Effort Stapler, 40 Sheet Capacity, Silver
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 1-3/4 in |
| Height | 3-5/16 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Reduced Effort |
| Color | Silver |
| Jam Free | Yes |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Optima® High Capacity Staples |
| Description | Optima® 40 Reduced Effort Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI87845 |
| Sheet Capacity | 40 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |