Bostitch 18 Gauge Floor Stapler
Write a Review
|
Questions & Answers (0)
Product Description
This 18 Gauge Flooring Stapler is convenient and low maintenance. It is designed to adjust knobs for different floor thicknesses. Depend on this flooring stapler for versatility and easy management.
PRICE
$285.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1-1/2 in |
| Gauge | 18 |
Product Details
| Magazine Capacity | 100 |
| Description | 18 Gauge Floor Stapler |
| Color | Yellow/Black |
| Manufacturers Part Number | EHF1838K |
| Max PSI | 70 - 120 psi |
| Brand | Bostitch |
Warranty
| Warranty | 7 yr |