Stanley Bostitch® B8 PowerCrown™ Staples, 30 Sheet Capacity, 1/4" Leg Length, 10000/Box
Write a Review
|
Questions & Answers (0)
Product Description
B8 PowerCrown staples are crafted for ultimate drive performance and designed for use in Bostitch B8E, B8E-Value, B8HC, B8HDP, B8R, B8P (02245), B8RC-FC, B8RC-2G, B8RC, and B8RCB. As this crowned (peaked) staple top is flattened during the staple drive, it forces the staple legs outward so they are more fully supported by the stapler magazine throughout the drive. This delivers more stapling force and reduced buckling for maximum penetration. Staples are constructed from superior quality, high carbon wire to reduce buckling and jamming. The finely honed chisel points deliver maximum penetration for maximum sheet capacity with a 1/4" leg length.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Crown |
| Material | Steel |
| Package Quantity | 10000 Staples/Box |
| Description | B8 PowerCrown Staple |
| Color | Silver |
| Manufacturers Part Number | BOSSB810M |
| For Use With | Stanley-Bostitch B8 Staplers |
| Sheet Capacity | 30 |
| Brand | Stanley Bostitch |