Bostitch® Office Prodigy Reduced Effort Stapler Value Pack, 25 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Patented one finger stapling power-assisted stapling technology. Sophisticated design with all-metal housing Ergonomic styling with a non-slip rubberized handle and base. Works with standard staples. Package includes one box of staples. Full strip desktop stapler that staples up to 25 sheets with ease. Includes a staple remover and standard staples as a value pack.
PRICE
$28.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Material | Plastic/Metal |
| Stapler Type | Reduced Effort |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1138 |
| Sheet Capacity | 25 |
| Brand | Bostitch |