Swingline® Optima® Desk Stapler, 25 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Stapler features die-cast, all-metal design and enhanced soft feel for maximum durability, comfort and performance. Staples up to 25 sheets of 20 lb. paper with 25 percent greater capacity than standard desktop staplers when using S.F. 4 staples. Stapler offers jam-free performance.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 in |
| Width | 1-3/4 in |
| Height | 5-3/16 in |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Jam Free | Yes |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Optima® Desk Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI87800 |
| Sheet Capacity | 25 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |