Bostitch® Office No-Jam Premium Desktop Stapler, 25 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Classic looks paired with superior reliability. For stapling ease, the full-strip desktop stapler features technology to eliminate frustrating staple jams during use. Staples up to 25 sheets of paper. Conveniently opens up for bulletin board tacking and crafting. Easily adjustable Dual Clinch System allows for temporary (outward) or standard (inward) stapling. Includes 1,250 Bostitch® Standard Staples.
PRICE
$10.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Material | Plastic/Metal |
| Stapler Type | Desktop |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3713 |
| Sheet Capacity | 25 |
| Brand | Bostitch |