Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778563

MPN #: MPS2-BLK

Bostitch® Office Multi-Mount Manual Pencil Sharpener, Vacuum/Screw Mount, Black

Product Description
This is not the hand crank pencil sharpener of classrooms' past – it's new, upgraded, and improved! Each unit features an innovative multi-mount base that allows for operation on both walls and desktops. Use the suction-mount vacuum base for temporary, yet steady tabletop operation. To use as a wall mount sharpener, simply use the included screw mount base. The unit also features a transparent plastic shavings bin that is oversized and easily removed for quick waste disposal. Additionally, this wall-mounted pencil sharpener features a heavy-duty steel cutter that promises years of lasting pencil sharpener blade performance, a great feature for any busy classroom! The steel cutter is easily accessible, making this the perfect manual pencil sharpener for standard pencils AND colored pencils! This mechanical pencil sharpener even features a large kid-grip handle that's comfortable and ergonomic in small hands. Great for school classrooms, busy offices, and home craft areas alike, this sharpener with multiple mounting options is the one to beat!

Features:
  • 2-in-1 base allows for temporary mounting with vacuum base or permanent mounting with screws
  • Heavy-duty steel cutter in a die-cast holder for lasting performance
  • Translucent, oversized bin quickly removes for instant waste disposal and cutter blade cleaning
  • Ergonomic Kid Grip™ handle is perfect for small hands
  • Reliable sharpening for standard and colored pencils


PRICE
$24.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width1-1/2 in
Height4-3/16 in

Product Details

StyleManual
TypePencil Sharpener
ErasableNo
MaterialPlastic/Metal/Rubber
Package Quantity1
ColorBlack
Manufacturers Part NumberMPS2-BLK
BrandBostitch