Desk Organizers & Trays
Availability
Brand
Type
Height
Color
Price
Related Products
Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer with 4 Customizable Dividers, 2-Pack Features: Adjustable Dividers: Our drawer organizer comes with 4 removable dividers, allowing you to customize the space 4 different ways according to your needs. Store pens, sticky notes, gadgets, and more in a way that works best for you. Self-Adhesive Installation: Say goodbye to the hassle of complicated setups. Our under desk organizer comes with a strong self-adhesive backing that attaches securely to the flat surface of the underside of your desk. No tools required! Within seconds, you ...
Bring power and organization to any desktop with the Konnect Power Expansion Kit. Featuring two built-in 120V power outlets, you can charge any phone, tablet or power device right from your desk. The top storage tray securely holds sticky notes, paperclips, business cards and other small accessories. Be the envy of the office with the neatest desktop thanks to the added Konnect Pencil Cup. This storage cup organizes pens, pencils, highlighters, small notepads and other desktop essentials. In lieu of a junk drawer, organize all the small office essentials with this storage cup. Maximize ...
Features: Hanging Organizer, 7-1/2"W x 3-13/16"D x 9-5/16"H Ideal for organizing folders and files of all shapes and sizes Includes three (3) organizers that can be stacked or used side-by-side Adjustable mount for quick hanging over cubicle walls and screw holes for securing to a wall Can be docked to the Konnect™ Cord Management Rail
Desk Organizer and Charging Station, 2 USB Ports & 2 Plugs, Charges Phones & Tablets, Pencil Cup, 4-Piece Design Features: Modular design allows for each piece to be stacked together or used individually Built-in USB ports, a dual power hub, and an integrated phone stand for device docking and charging Includes a pencil cup, storage tray, back channel, and an integrated holder for ultimate storage and organization Cord wrap for easily managing wires and cables Non-slip rubber feet protect surfaces Includes 3' micro USB cord for power - wall adapter not included Three-year limited warranty
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...