Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan

Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan

Item #: WB695706

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Seafoam
  • Coral
  • Black
  • Tan
  • Gray

Tan

Frequently Purchased Together

  • Global Industrial™ Cloth Dry Eraser - Pack of 6

    $8.20

  • Global Industrial™ Wet Erase Chalk Markers - Pack of 4

    $9.95

    Free Shipping

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $4.95

Price: $243.95

Save $12.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Glass Dry Erase Boards - 72 x 48"H Magnetic - Tan

Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 4 mm thick tempered glass, this board features a neutral Tan color and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. The frameless feature allows you to install the board horizontally or vertically and hang multiple boards side by side to expand your writing surface. Stainless steel mounting standoffs are 1" in diameter and creates a 1" gap from the wall to the board. Corners are rounded for style and safety.

Includes: Blue Magnetic Eraser Cloth, 4 Pack Wet Erase Chalk Markers, Acrylic Marker Holder, 4 Heavy Duty Magnets, all mounting hardware and a full sized template to help with installation.

Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 4mm thick glass.
It is recommended to use Wet Erase Chalk Markers on this board for optimal results. To clean, wipe board surface with a damp towel or rag.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES5/32
  • HEIGHT INCHES48
  • COLOR FINISHTan
  • BRANDGlobal Industrial™
  • DESCRIPTIONColored Glass Board
  • FRAME CONSTRUCTIONFrameless
  • MAGNETICYes
  • MOUNTING HARDWAREVisible
  • PACKAGE QUANTITY1
  • STYLEGlass Board
  • LIMITED WARRANTY3 Years
  • WEIGHT LBS65
  • NOMINAL BOARD SIZE (W X H)72 x 48
  • SURFACE MATERIALGlass
  • BOARD WIDTH RANGE72" - 95"
  • BOARD TYPEGlass Dry Erase Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan

Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan

Item #: WB695706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Global Industrial™ Magnetic Glass Dry Erase Board - 72 x 48 - Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant