Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB695478

Global Industrial™ Porcelain Dry Erase Whiteboard - 72"W x 48"H

Product Description
Global Industrial Porcelain Whiteboard, Magnetic, 72" x 48" - Aluminum Frame

Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain and bacteria resistant. Porcelain surface offers an ultra smooth writing and erasing experience.

Features:

  • Writeability - Can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker pen without damaging the surface.
  • Visibility - Smooth porcelain surface provides sharp, clear and distinct marker lines
  • Surface Distortion - The surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness and distortion
  • Erasability - Dry-erase marker ink can be wiped off easily with a dry cloth or standard eraser. Semi-permanent and permanent marker pen inks can be removed with a solvent-based cleaner.Cleanability - All residues that remain after normal erasing can be removed by following the care and cleaning instructions included. Also, see below for attachment.
  • Wearability - Vitrified glass-hard ceramic surface fused to light-gauge enameling-grade steel in the range of 700–900 °C (1292–1652 °F). High resistance to impact damage, abrasion, scratching and color fading.

Porcelain Whiteboard Dimensions:

Whiteboard L = 72"
Whiteboard H = 48"
Whiteboard D = 3/4"

PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
369.95
Buy 2 units - 4 units
349.95Save $20.00 (5%)
Buy 5+ units
339.95Save $30.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPorcelain
StyleGeneral Purpose
DescriptionPorcelain Whiteboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number695478
MagneticYes
BrandGlobal Industrial

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsLEED