Data Storage & Media
Availability
Brand
Type
Height
Color
Price
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Responds to your body's weight and warmth, yet never loses its shape. Soft memory foam conforms to your wrist for exceptional comfort. Optical-friendly mouse pad for superior tracking control. Durable jersey ...
It's the ultimate, ergonomic laptop stand. Two fans cool laptops, 3 USB ports give you more outlets to power accessories, the entire stand accordions up and down to perfectly position screens at eye level. This adjustable laptop stand words everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Uses: ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
Macally Ultra Slim USB Wired Keyboard for Mac & PC, Space Gray Macally's ACEKEY is an ultra slim USB wired keyboard designed to work with Macs and Windows PC. Features: 110 full size and thin keys for a comfortable and efficient typing experience Scissor switch keycaps for smooth and silent typing 20 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special features shown in each key's icon to standard function keys ...
Features: 1500 watts peak power Inputs: RCA ( 2 audio sources), USB, SD Card, MP3 (3.5mm) Outputs: Banana blinding post (4 speakers), push button (surround sound speakers), RCA (record line, preamp, 2 mono to subwoofer) Headphone (3.5mm) USB & SD Card maximum size: 32 GB Plays .mp3, .wv, .wma files from USB drives and SD Cards iPod™ compatible USB input allows for direct connection with an iPod Records .wav files onto USB Flash Drive or SD Card from Tuner & RCA inputs 128 kbps/ 44.1 KHz sampling rate on .wav file recordings Track title, track number & elapsed time will display for ...