Data Storage & Media
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Mouse Pads offer optical mouse-friendly use for error-free tracking. Wrist Supports are made using soft, durable Lycra® covering that withstands daily wear and tear.
Soft foam pillow responds to your body's weight and warmth, yet never loses its shape. Conforms to your wrist for exceptional comfort while redistributing pressure points for soothing support and retaining body heat for improved circulation. Also ensures proper hand position while typing and mousing. Durable jersey covering withstands daily wear and tear. Non-skid backing holds pad firmly in place.
Macally Adjustable Car Seat Head Rest Mount and Holder Keep your passengers entertained with this headrest mount. Designed to keep tablets steady during car rides. Easy to install, no tools required. Drive in peace as your kids watch a movie in the back. Features: Works with iPad, iPhone, iPod, smartphones, tablets and eReaders up to 8" wide Mounting clamps can be securely attached to headrest post 2" to 9" wide Adjustable arm extension to fit a wide range of car seats Supporting stand for added stability Rotatable holder for vertical and horizontal view No tools required Benefits: Hands ...
Elevate your workspace with the Bostitch® Konnect™ Adjustable Monitor Riser with Drawer, Cell Phone Stand & Pencil Holder - the ultimate multifunctional solution for enhanced productivity and organization. Features: Customizable Height Levels: With four adjustable height options, find the perfect position for your monitor or laptop, ensuring a comfortable and personalized setup. Four adjustable height options: 2-1/8", 3-5/8", 5" and 6-1/2" Built-In Drawer: Keep your desk organized and clutter-free with the integrated drawer, perfect for storing pens, sticky notes and ear pods, and ...
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands. Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work ...