Ribbons & Solid Ink
Special Price
Brand
Machine Compatibility
For Use With
Type
Price
Related Products
This heavy duty strapping truck has a straight-forward industrial design with a steel frame and adjustable handle and tray height. Features an easy-to-use hand crank for rotating dispenser and horizontally secure your load. Includes a tool mast that facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm. Easily maneuver a full strapping station around your warehouse! Works with both steel and poly strap.
These best-in-class, performance wax ribbons are formulated for high-quality printing on both Zebra coated and uncoated paper facestocks. They offer unmatched printing for both visible light and infrared scannability. The ribbons ensure excellent performance on tough-to-print uncoated and uneven tag stocks, including Tyvek®. These ribbons print at speeds up to 8" per second. They are UL recognized and CSA components acceptable when used with Zebra approved labels.
The AWR® 8 ribbons are the standard ribbons from the Armor wax range used for flat head printers. They don't compromise quality and printing performance, matching all criteria expected by a traditional wax application. These ribbons ensure receptor multi-compatibility, excellent blackness and competitively. This product has a limited lifetime warranty. Main Usages: Storage, shipping, signage and logos, tags, crates, bag of parts/products and distribution labels. Features: Suitable for standard labeling applications Compatible with most blank and pre-printed labels The low energy required ...
These ribbons feature a standard thermal transfer wax ink formulation for printing high-quality, durable barcodes on Zebra's coated paper stock. These wax ribbons can print at speeds up to 12" per second.
The AWX® FH ribbons are resin enhanced wax ribbons. Intrinsically, they are the highest performance wax ribbons of the Inkanto range, enabling them to answer the requirements of all wax applications including the most demanding ones with very good resistance. They are ideal to use with flat head printers. This product has a limited lifetime warranty. Main Usages: Signage and logos, tags, bags of parts/products, distribution labels, crates, storage and shipping. Features: The perfect combination of print quality and durability Easy to use, prints over a wide range of settings Print ...