Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Height Adjustable Sit-Stand Desk Converter with Full Width Keyboard

Product Description
Interion® Height Adjustable Sit-Stand Desk Converter with Full Width Keyboard

The Interion® By Global Industrial Height Adjustable Sit-Stand Desk Converter has a 35" wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion® 's standing desk converter provides an easy way to transition between sitting and standing throughout the workday. The height adjustable sit-stand desk converter offers smooth up/down motion and the 35"W x 23-1/2"D platform can raise and lower in various increments from 6" to 20" in height. The 34-1/2"W x 11-1/2"D keyboard tray rests close to your desk in the sitting position to maintain ergonomic posture, and can accommodate full-sized keyboards, mouse and more. The platform on the sit-stand desk converter has ample surface area to support two 21" monitors and the gas-lift springs are optimized for the total peripheral weight of 33 lbs. including the keyboard. Convenient tablet stand built into platform. Cable management included. Comes pre-assembled with removable keyboard tray detached.

PRICE
$375.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth31 in
Height6 to 20 in
Weight Capacity33 lbs
Weight44 lbs
LCD SizeUp to 21"
Keyboard Tray (W x D)34-1/2" x 11-1/2"

Product Details

Assembly RequiredNo
TypeStanding Desk Converter
ColorBlack
StyleSit-Stand
Mounting LocationDesktop
Display TypeDual Monitor
MaterialSteel, Chipboard
DescriptionHeight Adjustable Sit-Stand Desk Converter with Full Width Keyboard
Package Quantity1
Manufacturers Part Number670167
BrandInterion by Global Industrial

Warranty

Warranty1 yr