Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB1406110

MPN #: 33-350-200

Ergotron® WorkFit-S Single LD Workstation with Worksurface and Keyboard Tray

Product Description
This easy-to-use sit-stand desk converter allows you to instantly raise or lower your keyboard and display in one simple motion, keeping your system stable as you work. Includes a complementary worksurface and larger keyboard tray.

WorkFit-S transforms an office into an ergonomic workstation. It's easy to adjust through the full range of motion, moving straight up and down so it won't intrude into your space upon standing. The keyboard sits below the desktop height for better ergonomic comfort when sitting.

Features:
  • Includes height-adjustment column, desk clamp, LCD pivot, worksurface, large keyboard tray
  • NOTE: Extra-long cables may be required to span between standing and sitting heights
  • Can be configured to hold a laptop instead of an LCD display: also order the LX Notebook Tray (50-193-200)
  • Weight Capacity: Maximum total load on height-adjustment assembly = 18 lbs (8.2 kg). LCD weight = 6 -16 lbs (2.3 -7.3 kg), worksurface ≤ 5 lbs (2.3 kg), keyboard tray ≤ 5 lbs (2.3 kg). For proper operation the total weight of components when added together should not exceed 18 lbs (8.2 kg)
  • Lift Range: LCD and keyboard adjust 18" (46 cm) in tandem; LCD adjusts 4.8" (12.2 cm) independently; maximum LCD height adjustment = 22.8" (58 cm). The worksurface restricts the vertical travel range of the LCD lift pivot; height adjustment of LCD without worksurface is 5" (13 cm)
  • Desk Clamp attaches to surface edge .47" to 2.4" (1.2 to 6 cm) thick
  • NOTE: Because mounting surface materials can vary widely, it is imperative that you make sure mounting surface is strong enough to handle mounted product and equipment
  • Ergonomic back-tilt keyboard tray ensures wrists remain in a neutral position during data entry - avoid repetitive-stress injuries while increasing comfort and productivity
  • Keyboard tray can be installed in nine potential locations relative to the monitor: centered or off-set to left or right; at standard focal distance or 2.2" (5.6 cm) or 4.4" (11.2 cm) farther away
  • Worksurface Dimensions: 0.25"H x 23"W x 15"D (6 x 585 x 380 mm)
  • Keyboard Tray Dimensions: 0.25"H x 27"W x 9"D (6 x 685 x 226 mm)
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder coated painted steel
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm)
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Warranty: Five (5) years
PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity18 lbs
Weight44 lbs
LCD SizeUp to 27"
Keyboard Tray (W x D)27" x 9"
Lift22.8" in
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeSit-Stand Workstation
ColorBlack
Tilt30° °
Rotation360° °
StyleSit-Stand
Mounting LocationDesktop
Display TypeSingle Monitor
MaterialSteel, Aluminum, Plastic
DescriptionSingle LD Workstation with Worksurface and Keyboard Tray
Package Quantity1
Manufacturers Part Number33-350-200
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes