Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Avid

Model # :WBB2682816

MPN #: 2AE7-11E35

AVID® AE-711 Personal On-Ear Headphone with TRRS Plug, Gray

Product Description
An affordable entry-level headphone, the AE-711 is a time-proven design within the education market. Providing compatibility with a wide number of electronic devices that offer a 3.5mm input, this headphone is also built with comfort in mind. Equipped with vinyl padded earpads for prolonged comfort with an adjustable headband and a 5-foot cord to give students a wider range of motion. The AVID AE-711 is a perfect choice for educators and 1:1 student learning.

Benefits:
  • Easy to clean and store
  • Chew resistant nylon braided cord
  • Affordable and dependable
  • Strain relief at earpiece cord connection
  • Earpads provide prolonged comfort
  • 5-foot cord length for wider range of motion
  • Stylish design with adjustable headband
  • Compatible with most 3.5mm input devices
PRICE
$6.80

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length5 Feet

Product Details

TypeOn-Ear Headphone
Noise CancellingNo
MaterialNylon, ABS Plastic & Vinyl
Package Quantity1
DescriptionPersonal On-Ear Headphone
Plug Type3.5mm TRRS Plug
ColorGray
Manufacturers Part Number2AE7-11E35
MicrophoneNo
BrandAvid