Take 15% off your entire order!

Offer applied at checkout

+

Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray

Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray

Item #: WBB1653735

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ergotron® 10-ft. DVI Dual-Link Monitor Cable

    $42.95

  • Ergotron® 10-ft. SVGA/VGA Monitor Cable

    $37.95

  • Ergotron® 6-ft. USB 2.0 Extension Cable

    $15.00

$599.99 up to 33% OFF

Price: $399.99

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray

The Dyconn WSM100 Work Station is a wall-mounted, pivoting work station that is both space-saving and productive due to its all inclusive, multifunctional design. Ideal for both sit-down or standing application, enjoy effortless monitor pivot rotation and an accessible keyboard that affords a tilt 0~90° for added comfort. Easily enjoy monitor height adjustment from 4.88" - 17.27" for computing comfort. The WSM100 is perfect for office or medical facilities, in which monitor sharing, minimal space and mobility is favorable. It supports monitor weight of up to 4.4~17.7lbs and has added accessory receptacles for office tools, computer accessories or office equipment.

Features:
  • Full Size Keyboard Tray with retractable mouse tray
  • Supports Flat Panel ≤24" Monitors
  • Cable Management
  • VESA 75 x 75 / 100 x 100 Mounting Pattern
  • 360° Pivot/Rotate
  • Height Adjustment / Torque Adjustment
  • Steel/Aluminum/Plastic Design
  • Independent Height Arm Adjustment
Specifications:
  • VESA Compatibility: 75 x 75 / 100 x 100mm
  • Number of Monitors Supported: 1
  • Compatible Monitor Size: ≤24"
  • Monitor Weight Capacity: 4.4~17.7 lbs (2~8Kg)
  • Swivel (Hinge): Max. +/-90°
  • Tilt (Arm): Max. +65° / -30°
  • Tilt (Hinge): Max. -5°~ -30°
  • Rotate (Pivot): 360°
  • Display Rotation: 360°
  • Tilt (Keyboard): 0°~ 90°
  • Support Weight (Keyboard): 5.6lbs (2.5Kg)
  • Height Adjustment Range (Stand/Arm): 4.88" (124mm)/17.27" (438.7mm)
  • Material: Steel/Aluminum/Plastic
  • Dimensions (W*H*D): 37.64" x 36.46" x 13.11" (956 x 926 x 333mm)
  • Weight: 20.42 lbs (9.26Kg)

Product Specifications

  • BRANDDyconn
  • MANUFACTURERS PART NUMBERWSM100
  • WIDTH INCHES37-5/8
  • DEPTH INCHES13-1/8
  • HEIGHT INCHES36-1/2
  • WEIGHT LBS20.42
  • DESCRIPTIONWall Mounted Pivoting Workstation
  • CONSTRUCTIONSteel, Aluminum, Plastic
  • COLOR FINISHWhite/Gray
  • DISPLAY TYPESingle Monitor
  • LCD SIZEUp to 24"
  • WEIGHT CAPACITY17.7 lbs
  • LIFT17.27"
  • TILT (DEGREES)+65° / -30°
  • ROTATION (DEGREES)360°
  • SWIVEL (DEGREES)+90° / -90°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
  • MOUNT TYPEWall Mount
  • STYLETilt and Swivel
  • TYPEWall Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dyconn WSM200 Wall Mounted Articulating Workstation with Full Size Keyboard Tray

Item #: B1653734

Not Yet Rated

Usually ships in 4 to 7 days

$449.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray

Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray

Item #: WBB1653735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray
    Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant