Mirrors
Mirrors are reflective surfaces that clearly and accurately reflect objects and its surroundings. Some models feature shelves for personal items, while others feature tilts to accommodate handicapped users. They serve practical and aesthetic purposes, offering individuals a means to check their appearance, groom, or apply makeup. They are constructed of durable materials for long-lasting use, making them ideal for public restrooms, makeup counters, and more.
Most Relevant
Flat Wall Mirrors

Flat Wall Mirrors are constructed with a stainless steel frame that encases the glass to offer protection against shattering. With their high-quality construction, these heavy duty wall mirrors provide a clear and accurate reflection. Each flat mirror is designed to be corrosion and water resistant for lasting performance in humid environments. Additional specifications vary per model.
| Compare | Image | Height | Width | Depth | Glass Type | Frame Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 24 in | 1/4 in | Plate | Channel Frame | Bobrick | WBB489108 | $179.95 | ||
![]() | 36 in | 30 in | 3/4 in | Plate | Angle Frame | American Specialties | WBB201910 | $239.95 | ||
![]() | 60 in | 24 in | 1/4 in | Plate | Channel Frame | Bobrick | WBB489109 | $209.95 | ||
![]() | 36 in | 18 in | 1/4 in | Tempered | Welded Frame | Bobrick | WBB489300 | $239.95 | ||
![]() | 36 in | 18 in | 1/4 in | Plate | Channel Frame | Bobrick | WBB489382 | $98.95 | ||
![]() | 36 in | 24 in | 1/4 in | Plate | Welded Frame | Bobrick | WBB489240 | $239.95 | ||
![]() | 36 in | 24 in | 1/4 in | Plate | Channel Frame | Bobrick | WBB489400 | $115.95 | ||
![]() | 30 in | 18 in | 3/4 in | Float | Channel Frame | Bradley Corporation | WBB1960229 | $99.95 | ||
![]() | 30 in | 18 in | 3/4 in | Plate | Angle Frame | American Specialties | WBB201887 | See price in cart | ||
![]() | 24 in | 18 in | 3/4 in | Plate | Channel Frame | American Specialties | WBB201945 | $71.95 |
Showing 1-10 of 62 results
Flat Wall Mirrors with Shelf

Enhance your bathroom with our functional and framed Flat Wall Mirrors with Shelf. These wall mirrors with shelves offer additional storage space for toiletries and other items. Each mirror has a corrosion resistant backing with a shock-absorbent water-resistant filler that offers protection against humidity. Mirrors available in various sizes.
Fixed Tilt Mirrors

Fixed Tilt Mirrors are positioned at an angle to offer ideal visibility for wheelchair patients and guests. The high quality stainless steel frame construction offers lasting durability, and makes these mirrors corrosion resistant to withstand conditions in moist environments. These tilt mirrors extend from the wall at the top and bottom. Dimensions and additional specifications vary per model.
Adjustable Tilt Mirrors

Adjustable Tilt Mirrors provides easy visibility for wheelchair patients and returns to upright position. These adjustable mirrors allow you to tilt and adjust the angle for optimal viewing. The corrosion resistance makes these tilt mirrors ideal for use in humid environments such as bathrooms. Choose from various sizes.










