Stamps
Availability
Brand
Length
Type
Color
Price
Related Products
Blue ink ENTERED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Compact design with big impact. Convenient pocket-size message stamp with microporous ink surface produces a clean, crisp impression every time. Lasts for thousands of impressions. Limited warranty valid for one year from date of purchase. Stamp Type: Message; Message(s): CHECK MARK (ICON); Ink Types: Pre-Inked;Re-Inkable. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Built-in Microban antimicrobial protection inhibits the growth of stain and odor causing bacteria. Attached flip-open lid keeps surfaces clean and prolongs stamp life. Re-inkable for thousands of impressions. Ergonomic rubber grip. Stamp Type: Message; Message(s): Check Mark; Ink Types: Pre-Inked; Re-Inkable; Impression Diameter: 5/8". Larger Quantity Quotes Available. Please call 1-888-978-7759.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads RECEIVED in blue with a red icon on the ...
Light-duty line dater features a lightweight yet strong plastic frame and a six-year band. With the built-in ink pad, all you have to do is press and stamp. Re-inking is good for thousands of impressions. Impression size is 5/32" x 1-1/2". Larger Quantity Quotes Available. Please call 1-888-978-7759.