Office Snax® Non-Dairy, Powdered Creamer, Cream, 0.07 oz. 800/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Premeasured single serve packets for convenience on the go. Rich and creamy.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.07 oz. |
Product Details
| Premeasured | Yes |
| Type | Non-Dairy |
| Flavor | Cream |
| Package Quantity | 800 |
| Description | Powder Singles |
| Manufacturers Part Number | 00022CT |
| Brand | Office Snax |
Compliance & Certifications
| Certifications | Kosher Certified |