Big and Tall Mesh Back Chair with Asynchronous Tilt - Fabric - Black
Interion® By Global Industrial Big and Tall Mesh Back Chair features asynchronous tilt so that you can adjust the back and seat independently to your liking. The back is height adjustable from 42" - 49"H and includes adjustable lumbar support. 4" High Density Foam for comfort and durability. Armrests are height and width adjustable. 400 lbs. capacity.
Overall dimensions: 27"W x 25.5"D x 42-49"H
Seat Height: 19" - 23"
Seat Dimensions: 22"W x 20"D
Back Frame Size: 22"W x 22.2"L
Meets/Exceeds BIFMA standards, CA 117 Compliant
Interion by Global Industrial
Model # :WB695486
Interion® Asynchronous Tilt Big & Tall Mesh Back Chair w/High Back & Adj. Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 25-1/2 in |
| Weight Capacity | 400 lbs |
| Seat Height | 19 - 23 in |
| Min Seat Height | 19 in |
| Max Seat Height | 23 in |
| Base | 5-Star Base |
Product Details
| Type | Big & Tall Chair |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Seat Color Family | Black |
| Frame Material | Fabric |
| Arm Type | Adjustable |
| Manufacturers Part Number | 695486 |
| Back Type | High Back |
| Seat Material | Fabric |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |