Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Task Chair With 19"H Back, Leather, Black

Product Description
Interion® THE SYNCHRO CHAIR

Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Ergonomic chair with roomy 18" sq. seat has extra thick 3-1/2" padding that is covered in long lasting black leather upholstered seating surfaces for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 17"-22" seat height adjustment. Operator features a 17-1/2"W x 19"H back. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.

PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity275 lbs
Weight52 lbs
Seat Width18 in
Seat Depth18 in
Seat Height17 - 22 in
Min Seat Height17 in
Max Seat Height22 in
Base5-Star Base
Back Height19 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeArmless
Manufacturers Part Number808654
CollectionTraditional
BrandInterion by Global Industrial
TypeOffice Chair
ColorBlack
SeriesInterion
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionTask Chair
Frame MaterialPolypropylene
Back TypeMid Back
Seat MaterialLeather

Warranty

Warranty2 yr