Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black

Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black

Item #: WBB1001106

Not Yet Rated

Frequently Purchased Together

  • Tripp Lite 4-Port USB 2.0 Ultra-Mini Compact Hub with Power Adapter

    $23.25

  • Logitech 980-000800 Z200 Stereo Speakers with Bass Control, Black

    $38.95

Price: $82.95

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black

Record videos in breathtaking widescreen Full HD 1080p and upload them to Facebook®, Twitter™ or YouTube™ with just one click. Or video call your loved ones in crisp, clear HD 720p on Skype™, Windows Live™ Messenger and Logitech Vid™ HD. Autofocus keeps your image razor-sharp even in extreme close-ups. The versatile, fold-and-go design makes it easy to capture video and dazzling 8-megapixel photos (software enhanced) at any angle with your laptop, desktop or tripod thanks to the USB cable extender and 360-degree swivel. And it works with what you've got PC or Mac® computer. Video Capture: 1080p; Still Image Capture: 8 MP.

Product Specifications

  • BRANDLogitech
  • MANUFACTURERS PART NUMBER960-000733
  • WIDTH INCHES2-3/4
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES1-3/8
  • DESCRIPTIONC615 HD Webcam with Built-in Mic
  • COLOR FINISHBlack
  • TYPEWebcam
  • CORD LENGTH3 Feet
  • INTERFACEUSB 2.0
  • OPERATING SYSTEM COMPATIBILITYWindows XP, Vista, 7, 8, 10, Mac OS 10.10+
  • BATTERY INCLUDEDNo
  • BATTERY SIZENot Applicable
  • CONNECTIVITYWired
  • SENSOR TYPECMOS
  • MEGAPIXELS8MP
  • VIDEO RESOLUTION1920 x 1080 Pixels
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Logitech 960-000585 C310 HD Webcam with Built-in Mic, Black

Item #: B1135464

Not Yet Rated

Usually ships in 2 to 5 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black

Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black

Item #: WBB1001106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black
    Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black
    Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black
    Logitech 960-000733 C615 HD Webcam with Built-in Mic, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant