Take 15% off your entire order!

Offer applied at checkout

+

Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black

Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black

Item #: WBB1001074

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 910-002974 M325 Wireless Mouse, Black

    $34.95

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $12.25

  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $1.50

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black

Slim corded keyboard offers low-profile, whisper-quiet keys and standard layout with full-size F-keys and number pad. Thin profile keeps your hands in a more neutral position, spill-resistant design. Curved space bar keeps your hands in a more natural position so you can type in greater comfort. Durable design also includes a spill-resistant surface, sturdy tilt legs and a plug-and-play USB connection. Simply plug it into a USB port on your desktop, laptop or netbook computer and start using immediately.

System Requirements:
  • Windows XP, Windows Vista, Windows 7, Windows 8, Windows 10
  • USB port
  • Linux Kernel 2.6+

Product Specifications

  • BRANDLogitech
  • MANUFACTURERS PART NUMBER920-002478
  • WIDTH INCHES18-7/8
  • DEPTH INCHES7-1/4
  • HEIGHT INCHES1-1/8
  • DESCRIPTIONK120 Wired Full-Size Slim Keyboard
  • COLOR FINISHBlack
  • TYPEKeyboard
  • INTERFACEUSB
  • OPERATING SYSTEM COMPATIBILITYWindows XP, Vista, 7, 8, 10, Linux Kernel 2.6+
  • BATTERY INCLUDEDNo
  • BATTERY SIZENot Applicable
  • CONNECTIVITYWired
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • GREEN COMPLIANTYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Logitech 980-000012 S120 Slim Mini Stereo Speakers, Black

Item #: B1000845

Not Yet Rated

Ships same day.

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black

Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black

Item #: WBB1001074

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black
    Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black
    Logitech 920-002478 K120 Wired Full-Size Slim Keyboard, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant