Laptop & Charging Cabinets
Most Relevant
Laptop and charging cabinets serve as essential components in educational spaces, offices, manufacturing environments, and beyond, ensuring laptops are securely stored and consistently charged. These cabinets offer a secure and mobile solution for charging multiple mobile devices simultaneously, such as laptops, tablets, and smartphones. Additionally, charging and storage carts and stations can be locked to guarantee safety and security during storage periods.
Filters
Type
Max Device Capacity
Device Compatibility
Depth
Height
Brand
Charging & Storage Carts

Our storage and charging carts are constructed from rugged steel and feature channel-reinforced doors with a 3-point locking system to ensure safety and security. Each cart features multiple shelves or compartments that can hold anywhere from 12-75 devices, including laptops, tablets, smartphones, and other electronic equipment.
| Compare | Image | Max Device Capacity | Device Compatibility | Height | Depth | Number of Shelves | Color | Shelf Capacity | Construction Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32 | Laptops, Chromebooks, Tablets | 45 in | 18 in | - | - | Construction Type | Global Industrial | WB670052 | as low as $739.00 Save $60.00 (8%) | |||
![]() | 75 | Tablets, iPads | 40 in | 21 in | 2 | Beige | - | Construction Type | Global Industrial | Ships Same Day WBB3184290 | $999.95was $1475.00 Save $475.05 (32%) | ||
![]() | 36 | Tablets, iPads | 40 in | 21 in | 2 | Beige | - | Construction Type | Global Industrial | Ships Same Day WB987877 | as low as $745.00 Save $64.00 (8%) | ||
![]() | 12 | Laptops, Chromebooks, Tablets | 40 in | 21 in | 7 | Beige | - | Construction Type | Global Industrial | Ships Same Day WB985748 | as low as $669.00 Save $60.00 (8%) | ||
![]() | 24 | Laptops, Chromebooks, Tablets | 40 in | 21 in | 7 | Beige | - | Construction Type | Global Industrial | Ships Same Day WB251761 | as low as $1,035.00 Save $90.00 (8%) | ||
![]() | 18 | Laptops, Chromebooks | 39-3/4 in | 21-1/4 in | 2 | Black | - | Assembled | Luxor | WBB1529603 | as low as $989.00 Save $86.00 (8%) | ||
![]() | 30 | Tablets, Chromebooks | 37-5/8 in | 21-1/8 in | 2 | Black | - | Assembled | Luxor | Ships Same Day WBB1379225 | as low as $859.00 Save $76.00 (8%) | ||
![]() | 32 | Laptops, Chromebooks, Tablets | 37-3/16 in | 26-1/4 in | - | Gray | - | Assembled | Datum | WB984645 | as low as $3,589.00 Save $310.00 (8%) | ||
![]() | 36 | Laptops, Chromebooks, Tablets | 42-1/4 in | 26 in | - | Black | - | Unassembled | Tripp Lite | WBB2263288 | as low as $1,949.00 Save $166.00 (8%) | ||
![]() | 12 | Laptops, Chromebooks | 39-5/8 in | 24-3/4 in | 2 | Black | - | Assembled | Luxor | Ships Same Day WBB1642771 | as low as $799.00 Save $70.00 (8%) |
Showing 1-10 of 16 results
Charging & Storage Stations

Our Charging & Storage Station is the ultimate solution for all your charging and storage needs. The compartments are designed to accommodate different device sizes, so you can safely store all your devices in one place. These storage stations offer a convenient and organized way to charge and store your devices while keeping them safe and protected.
Showing 1-10 of 26 results
Laptop Storage Lockers

Designed with convenience and security in mind, these laptop storage lockers are ideal for use in commercial or industrial settings. With heavy-duty steel construction and a powder-coated finish, this locker can withstand the wear and tear of daily use. Choose from laptop storage lockers that can accommodate anywhere from 5 to 35 devices.
Showing 1-10 of 19 results
Charging Stations

These simple, lightweight charging stations are designed with convenience in mind. With multiple charging ports, these charging stations allow you to charge anywhere from 8 to 12 devices simultaneously. Stay connected and powered up with our mobile charging stations.
Laptop & Tablet Storage Carts

Built with a sturdy construction and modern design, these storage carts are ideal for any commercial or industrial setting. This tablet storage cart features a thermally fused melamine laminate surface which is water, scratch, stain and burn resistant for greater structural integrity. These carts can hold anywhere from 24-32 laptops or tablets, and feature locking doors to keep devices secure.














