Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Desk Shell - 71"W x 36"D - Driftwood

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Boss Desk Shell - 71"W x 36"D - Driftwood

Item #: WBB2241814

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $355.00 Save up to 53%
Price: $ 167.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boss Desk Shell - 71"W x 36"D - Driftwood

The Desk shell is the foundation of the laminate grouping This executive size 36X 71 shell is constructed of high pressure laminate with a 3mm edge banding. The cam lock construction makes for easy assembly. And a variety of pedestal options compliments the grouping. Used either as a free standing desk or as the main component of a work station, this Driftwood laminate unit will afford years of dependable use.

Product Specifications

    • WIDTH INCHES71
    • DEPTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONDesk Shell
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • FRAME CONSTRUCTIONWood
    • WIRE MANAGEMENTYes
    • TOP COLORDriftwood
    • MANUFACTURERS PART NUMBERN101-DW
    • FRAME COLORDriftwood
    • TYPEWood Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!