x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural 5' Rosemary Spiral Silk Tree (Indoor/Outdoor)

Nearly Natural 5' Rosemary Spiral Silk Tree (Indoor/Outdoor)

Item #: WBB977387

Not Yet Rated

$289.99 up to 6% OFF

Price: $271.95

Save $13.60 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Nearly Natural 5' Rosemary Spiral Silk Tree (Indoor/Outdoor)

Standing proud at 5' tall, this Rosemary Spiral is easily one of our more striking offerings. The gentle curves of the soft foliage spiral round and round, perfectly showing off the beauty and majesty that only this twisting evergreen can bring. Made of the finest materials, this magnificent plant will welcome guests into your home for years to come.

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES15
  • HEIGHT INCHES60
  • COLOR FINISHGreen
  • CONSTRUCTIONPlastic
  • BRANDNearly Natural
  • DESCRIPTION5' Rosemary Spiral Silk Tree
  • MANUFACTURERS PART NUMBER5171
  • PACKAGE QUANTITY1
  • POT SIZE10"W x 8-1/2"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLERosemary
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural Giant Peony Silk Flower Arrangement, Yellow

Item #: B977878

Not Yet Rated

Out of stock, expected on or around 03/20/2021

$220.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Rosemary Spiral Silk Tree (Indoor/Outdoor)

Nearly Natural 5' Rosemary Spiral Silk Tree (Indoor/Outdoor)

Item #: WBB977387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant