Nearly Natural 6' Curved Bamboo Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Nearly Natural 6' Curved Bamboo Silk Tree
Need a break from the office? This grand Bambusa will have you dreaming of the Asian tropics. At six feet tall, this lovely tree makes an excellent conversation piece for your work space or home decor. 1700 wispy elongated leaves flock the two separate clusters of shoots. Best of all, this exotic beauty will thrive carefree in any environment.
Need a break from the office? This grand Bambusa will have you dreaming of the Asian tropics. At six feet tall, this lovely tree makes an excellent conversation piece for your work space or home decor. 1700 wispy elongated leaves flock the two separate clusters of shoots. Best of all, this exotic beauty will thrive carefree in any environment.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 72 in |
| Pot Size | 7-3/4"W x 7"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 6' Curved Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5188 |
| Purpose | Floor |
| Brand | Nearly Natural |