Nearly Natural 5' Paradise Palm Silk Tree
|
Questions & Answers (0)
Product Description
Feel the warm tropical breeze blow through your hair as you sit and gaze at this vibrant Paradise palm tree. Standing 5 feet high, this lovely tree is tall enough to make a bold statement yet compact enough to fit inside a small office or cozy apartment space. A dozen sprawling fronds extend outward in every direction, each covered with a mix of lush feathery pinnate styled leaves.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 44 in |
| Pot Size | 6-1/2"W x 5-1/2"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Plastic |
| Description | 5' Paradise Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5259 |
| Tree Species | Paradise |
| Purpose | Floor |
| Brand | Nearly Natural |