x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural 6' Smilax Tree

Nearly Natural 6' Smilax Tree

Item #: WBB977271

Not Yet Rated

$123.99 up to 19% OFF

Price: $100.95

Save $5.05 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Nearly Natural 6' Smilax Tree

This is it - the big daddy of artificial trees. Standing a full six feet tall, this astounding smilax silk tree will have you looking for bird's nests and beehives! Twisting trunks with lifelike bark stand proud, topped with a burst of branches and greenery that will defy the word "artificial'' for years to come (over twenty-three hundred leaves will do that!) If you want to bring a touch of the outdoors into your home or office and make a definite lasting impression, this beautiful six-footer is the way to go.

Product Specifications

  • WIDTH INCHES35
  • DEPTH INCHES35
  • HEIGHT INCHES72
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Natural Trunks
  • BRANDNearly Natural
  • DESCRIPTION6' Smilax Tree
  • MANUFACTURERS PART NUMBER5267
  • PACKAGE QUANTITY1
  • POT SIZE5"W x 5"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLESmilax
  • PLANT HEIGHT INCHES72
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 6' Sago Palm Silk Tree

Item #: B977550

Not Yet Rated

Usually ships in 4 to 7 days

$120.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 6' Smilax Tree

Nearly Natural 6' Smilax Tree

Item #: WBB977271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant