Take 15% off your entire order!

Offer applied at checkout

+

Interion® Pre-Configured 4 Person Office Cubicle

Interion® Pre-Configured 4 Person Office Cubicle

Item #: WB695066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7,492.95

$1,248.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,492.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Interion® 4-Person Office Workstation & Cubicles

Interion® By Global Industrial Pre-Configured Unit Includes:

  • (4) 694767WNBL - 48"W x 47-1/2"H Deluxe Panels with Windows & Raceway, Blue
  • (4) 694766WNBL - 36"W x 47-1/2"H Deluxe Panels with Windows & Raceway, Blue
  • (8) 694765WNBL - 24"W x 47-1/2"H Deluxe Panels with Windows & Raceway, Blue
  • (4) 248993GY - 48" Corner Workstations, Gray
  • (8)249012GY - 36"W Desks, Gray
  • (4) 240272 - 3-Drawer Pedestals - Box/Box/File
  • (4) 240271 - 2-Drawer Pedestals - File/File
  • (4) 277436 - Mid Back Mesh Chairs, Black
  • (4) 238644 - Straight Connectors
  • (8) 249065 - End Caps
  • (4) 248989N - 3-Way Connectors
  • (1) 238646 - 4-Way Connector


For additional build-you-own options, please click HERE or call for space planning help 1-800-645-1232.

Product Specifications

  • WIDTH INCHES173-1/4
  • DEPTH INCHES173-1/4
  • HEIGHT INCHES47-1/2
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTION4-Person Workstation
  • FRAME COLORBlack
  • MODEL695066
  • STYLE4 Way Cubicle
  • BACK WIDTH INCHES17-3/4
  • BACK HEIGHT INCHES16-1/2
  • PARTITION STYLENon-Powered With Base
  • NUMBER OF SEATS4
  • TYPEPre-Configured Cubicles
  • PANEL COLORBlue
  • SEAT DEPTH INCHES18-1/2
  • SEAT HEIGHT INCHES18 to 23-1/4
  • SEAT WIDTH INCHES18-1/2
  • WORKSURFACE COLORGray
  • TABLE HEIGHT INCHES30
  • WORKSURFACE CONSTRUCTIONLaminate
  • PARTITION TYPEDeluxe Panel
  • CAL 117Yes
  • WINDOWPartial
  • PANEL FEATUREPartial Window
  • WINDOW THICKNESS INCHES1/4
  • SEAT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Fully Powered Straddle Stacker Lift Truck, 65" Lift, 2650 Lb. Cap.

Item #: 988955

(3)

Usually ships in 2 to 5 days

$5,499.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Pre-Configured 4 Person Office Cubicle

Interion® Pre-Configured 4 Person Office Cubicle

Item #: WB695066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Interion® Pre-Configured 4 Person Office Cubicle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant