Drafting Tables
Drafting tables are provide a dedicated workspace for professionals and students to create technical drawings, blueprints, schematics, and illustrations with precision and accuracy. They are made of durable laminate and melamine materials, which make them lightweight and adjustable providing a spacious working surface. Drafting tables are commonly used in various settings, such as art studios, engineering offices, and electronics workspaces.
Most Relevant

Drawing/Drafting Tables
| Compare | Image | Top Material | Frame Material | Length | Width | Height | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Plastic Laminate | Maple | 36 in | 24 in | 36 in | 220 lbs | WBB3186213 | $974.74 | ||
![]() | Melamine | Metal | 48 in | 30 in | 50 in | 270 lbs | Ships Same Day WBB3191063 | $799.95 | ||
![]() | - | - | 29-1/2 in | 43 in | 29-1/2 - 37-1/2 in | - | WBB197704 | $699.00 | ||
![]() | Melamine | - | 37-1/2 in | 60 in | 3/4 in | - | WBB197598 | $279.95 | ||
![]() | Plastic Laminate | Maple | 36 in | 24 in | 30 in | 220 lbs | WBB3186212 | $852.38 | ||
![]() | Laminate | Wood | 36 in | 24 in | 30 in | 500 lbs | WBB235503 | $989.00 | ||
![]() | Plastic Laminate | Maple | 72 in | 30 in | 37 in | 220 lbs | WBB3186173 | $2,891.10 | ||
![]() | Plastic Laminate | Maple | 36 in | 24 in | 30 in | 220 lbs | WBB3186104 | $731.40 | ||
![]() | Laminate | Wood | 36 in | 24 in | 37 in | 500 lbs | WBB235498 | $969.00 | ||
![]() | Laminate | Wood | 70 in | 32-1/2 in | 39-3/4 in | 500 lbs | WBB235505 | $2,975.00 |
Showing 1-10 of 29 results