Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Preschool Chairs & Stools

13 Results

Preschool Classroom Chairs

Preschool Classroom Chairs
These chairs are comfortable, durable seating options for classrooms and daycares. Made with either wood or plastic, these classroom chairs come in various colors and are available with or without tablet arms. Chairs feature easy-to-clean surfaces and comfortable seats and backs that will provide kids with the right fit to help ensure comfort throughout the day.
CompareImageSeat MaterialSeat HeightWidthFrame Color FamilyWeight CapacityPackage QuantityModel #Price
Jonti-Craft® KYDZ Ladderback Chair - 14" Height
Wood
14 in
14-1/2 in
Natural
-
1
WBB770741$119.95
Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 12" Height
Wood
12 in
14-1/2 in
Natural
-
2
WBB770387$225.95
Jonti-Craft® KYDZ Ladderback Chair - 16" Height
Wood
16 in
16 in
Natural
-
1
WBB770742$175.95
Wood Designs™ 14" Seat Height Hardwood Chair, Carton of Two
Wood
14 in
14 in
-
-
2
WBB384893$309.95
Wood Designs™ 16" Seat Height Hardwood Chair, Carton of Two
Wood
16 in
16 in
-
-
2
WBB385033$395.95
Jonti-Craft® KYDZ Ladderback Chair - 18" Height
Wood
18 in
17 in
Natural
-
1
WBB770661$195.95
Jonti-Craft® KYDZ Ladderback Chair - 8" Height
Wood
8 in
13-1/2 in
Natural
-
1
WBB770660$99.95
Jonti-Craft® KYDZ Ladderback Chair - 12" Height
Wood
12 in
14-1/2 in
Natural
-
1
WBB770740$125.95
Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 18" Height
Wood
18 in
17 in
Natural
-
2
WBB770385$355.95
Jonti-Craft® KYDZ Ladderback Chair - 10" Height
Wood
10 in
13-1/2 in
Natural
-
1
WBB770739$135.95

Storage Stools

Storage Stools
Storage Stools are ideal for preschools, daycares, and any other facility seating small children. Our stools with storage are available in various colors that both kids and adults will love. With compartment under the cushion, these stools are the perfect combination of storage and seating, making them great for minimizing clutter and improving organization around the classroom.