Features:
- KYDZSafe® edges.
- KYDZTuff® finish.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 20 in |
| Height | 20 in |
| Weight | 18 lbs |
| Seat Height | 9-3/4 in |
Product Details
| Assembly Required | No |
| Type | Classroom Seating |
| Frame Color Family | Natural |
| Color | Blue |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Description | Easy Chair |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | 3761JC |
| Seat Material | Vinyl |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |