Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tray Tri-Fold Storage with 25 Assorted Trays
See all 10 items in product family

25 Tray Tri-Fold Storage with 25 Assorted Trays

Item #: WBB385952

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,131.00 Save up to 29%
Promotion Price: $ 807.25
Product Information
Customer Review
Product Q&A
Accessories
Save 10%. Limited Time Promotion.
Our Price reflects 10% savings. Offer ends August 31, 2019.


25 Tray Tri-Fold Storage with 25 Assorted Trays

We've hinged our WD16003 (25) Color Tray Storage with two WD25000 Storage Shelves to provide maximum storage capability and the option of licking everything with the convenient locking hasp. 36"H x 48"W x 30"D closed. Opens to 96"W. Includes 25 color trays. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • CONSTRUCTIONPlywood
    • COMPARTMENTS31
    • COMPARTMENT QUANTITY31
    • MANUFACTURER PART NUMBERWD25503
    • ASSEMBLYAssembled
    • EDGE COLORNatural
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • FRAME COLORNatural
    • LIMITED WARRANTYLimited Lifetime
    • TYPEStorage
    • BIN QUANTITY25
    • STYLECubby
    • BIN QUANTITY (BIN SIZE)25 (8"Wx12"Dx5"H)
    • BIN CONSTRUCTIONPolypropylene
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • WEIGHT LBS224
    • PROMOTION10 Percent Discount
    • BIN COLORAssorted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!