Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116293

MPN #: 3932RED

Safco® Whiffle Typical 12 Triple, 19-3/4"D x 43-1/4"W x 60"H, Red

Product Description
Have easy access to well-organized supplies with the Whiffle 60" H triple-column mobile storage cart. Easy to remove three-inch totes are tough enough to withstand the rigors of any environment while providing ample space for storage. The multi-functional mobile design features a laminate work surface and a dry-erase laminate back, so you can use it to house a laptop or display ideas. Once you're done, simply roll it out of way on the unit's heavy-duty swiveling casters, which lock into place for safety. Choose from three vibrant color panel options to brighten your space.

Features:
  • Versatile 60"" H, triple-column design that includes an HPL work surface, dry-erase laminate on the back, and storage.
  • Built to last with 3⁄4"-thick particleboard with thermal-fused laminate (TFL) on both sides.
  • Designed for durability with a powder-coated steel frame, 2mm PVC edge banding on side panels and top worksurface, and 1mm PVC edge banding on remaining parts.
  • Helps you stay organized with thirty-nine, three-inch totes-thirteen in each column.
  • Allows for mobility throughout a space with five heavy-duty, 360-degree swivel casters-two locking and three non-locking for mobility and safety.
  • Vibrant color options to create an engaging environment.
  • Saves time with easy, 30-minute assembly.
  • Provides cable management with three grommet holes at the bottom of the unit.
  • For custom configurable product options, download the Spec Guide.


PRICE
$2,809.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/4 in
Depth19-3/4 in
Height60 in
Weight Capacity396 lbs
Leg Height7 in
Gauge14

Product Details

TypeClassroom Storage
Number of Adjustable Shelves0
ColorRed
Mobile or StationaryMobile
MaterialLaminated Hardwood
Construction TypeUnassembled
Number of Fixed Shelves1
Base TypeMobile
BrandSafco