Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® 9 Tray Storage Rack Without Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Shown with Colored Trays

Jonti-Craft® 9 Tray Storage Rack Without Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Item #: WBB996127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$192.70 up to 13% OFF

Price: $167.95

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® 9 Tray Storage Rack Without Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Three shelves for cubbie trays at childrens' height. 28½" wide x 15" deep x 24" high.

Features:

  • KYDZTuff® finish
  • KYDZSafe® edges
  • KYDZStrong® construction
  • Stationary
  • Back options not available
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES28-1/2
  • DEPTH INCHES15
  • HEIGHT INCHES24
  • CONSTRUCTIONPlywood
  • COMPARTMENT QUANTITY9
  • MANUFACTURER PART NUMBER0709JC
  • FRAME COLORNatural
  • TYPEClassroom Storage
  • BIN QUANTITY--
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONJonti-Craft®
  • BIN QUANTITY (BIN SIZE)--
  • BIN COLOR--
  • MOBILE or STATIONARYStationary
  • EDGE COLORNatural
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEStorage Unit
  • WEIGHT LBS15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® 9 Tray Storage Rack With Colored Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Item #: B996129

Not Yet Rated

Usually ships in 10 to 13 days

$213.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® 9 Tray Storage Rack Without Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Jonti-Craft® 9 Tray Storage Rack Without Trays, 28-1/2"Wx15"Dx24"H, Birch Plywood

Item #: WBB996127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant