Take 15% off your entire order!

Offer applied at checkout

Storage with 24 Assorted Rectangular Trays

Storage with 24 Assorted Rectangular Trays

Item #: WBB385958

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$790.00 up to 21% OFF

Price: $626.00

$104.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $626.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Storage with 24 Assorted Rectangular Trays

Includes (24) clear rectangular trays to store all of your small manipulatives, toys, and supplies. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 36"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15
  • HEIGHT INCHES36
  • CONSTRUCTIONPlywood
  • COMPARTMENTS24
  • MANUFACTURER PART NUMBERWD46003
  • FRAME COLORNatural
  • BIN QUANTITY24
  • TYPEClassroom Storage
  • MOBILE or STATIONARYMobile
  • EDGE COLORNatural
  • BIN CONSTRUCTIONPolypropylene
  • BRANDWood Designs™
  • CAPACITY LBS200
  • STYLEPreschool Cubby
  • WEIGHT LBS132
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
  • SHELF QUANTITY7
  • BIN QUANTITY (BIN SIZE)24 (11"Wx13"Dx4"H)
  • BIN COLORAssorted
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Storage with 24 Clear Rectangular Trays

Item #: B385960

Not Yet Rated

Usually ships in 5 to 8 days

$626.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Storage with 24 Assorted Rectangular Trays

Storage with 24 Assorted Rectangular Trays

Item #: WBB385958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant