RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 500 Ft. Box White
CATV/MATV RG-6/U Type
Convergent 5203WH5B RG6/U 18AWG CATV Coaxial Cable Copper Clad Steel 100% Foil Shield 500Ft BX White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight per 1,000 Feet | 31 lbs |
| Gauge/Conductor | 18 AWG Bare Copperweld ga |
| Nominal Outside Diameter | 0.270 in. (6.858D mm.) Nominal in |
Product Details
| Jacket Type | Polyvinyl Chloride |
| Nominal Dielectric Core OD | 0.180 in. (4.572 mm.) Nominal in |
| Color | White |
| Manufacturers Part Number | 5203WH5B |
| Stranding | Solid |
| Dielectric Material | Cellular Polyethylene |
| Brand | CCT |