Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB3129460

MPN #: CO-35SQ-03CHR4-SKY-GG

Flash Furniture Oia 5 Piece Indoor Outdoor Steel Patio Table Set w/ Round Chairs, Sky Blue

Product Description
Table and Chair Set Designed for Indoor and Outdoor Use, set Includes table and 4 chairs designed for commercial and residential use.

Features:
  • Sky Blue Powder Coat Finish
  • Square Table: Top Size: 35.5"Square, 1" Edge Top, Protective Plastic Floor Glides
  • Rain Flower Designer Top with Umbrella Hole, Umbrella Hole: 1.5" Dia.; 14.5" from Floor
  • Patio Chair: 300 lb. Weight Capacity, Stacks up to 8 Chairs High, Rain Flower Seat and Back Design
  • Round Back, Integrated Arms, 1.2mm Tubular Frame
  • Plastic Floor Glides
  • Chair Size: 21"W x 24"D x 32.25"H
  • Back Size: 16"W x 17.25"H, Seat Size: 15.5"W x 17"D x 17.25"H, Arm Height: 9"H from Seat; 25.5"H from Floor
PRICE
$595.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight72 lbs
Seat Width15-1/2 in
Seat Depth17 in
Seat Height17-1/4 in
Table Width35-1/2 in
Table Height28-3/4 in
Table Length35-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilySky Blue
StackableYes
MaterialSteel
Manufacturers Part NumberCO-35SQ-03CHR4-SKY-GG
CollectionOia
ShapeSquare
BrandFlash Furniture
TypeDining Set
ColorSky Blue
Table Top Color FamilySky Blue
Cushion IncludedNo
StyleContemporary
Number of Seats4
Chair Frame MaterialMetal
Seat Color FamilySky Blue
Table Top MaterialMetal
Frame MaterialMetal
Seat MaterialSteel

Warranty

Warranty1 Year