Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mityvac

Model # :WBB3215027

MPN #: MV6410A

Mityvac® Pneumatic ATF Refill System for Filling or Topping Transmissions

Product Description
Features:
  • Large 1.2 gallon (5 liter) fluid capacity
  • Fluid is dispensed under pressure for smooth continual flow. A pressure gauge indicates fluid dispensing pressure
  • Integrated manual pump adds air above the fluid level to prevent aeration. The Internal pump components are sealed against exposure to fluids
  • 5 ft. fluid dispensing hose with flow control and auto shut-off valves: ON/OFF and flow control valve are conveniently located near fluid output
The MV6410A combines the MV6400 Fluid Dispenser with our popular ATF refill adapter kit to provide a complete system for servicing today's sealed automatic transmissions. The dispenser allows the operator fill or top-off transmissions with up to 1-gallon of fluid between refills while the pressurized operation frees the operator from continual pumping

PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/16 in
Height8 in
Hose Length5 ft

Product Details

TypePneumatic ATF Refill System
Capacity1.2 gal
MaterialPlastic
DescriptionPneumatic ATF Refill System
ColorWhite/Black
Manufacturers Part NumberMV6410A
BrandMityvac