Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1635021

MPN #: 82000

Oil Only Heavy Weight Sorbent Pads, 24 Gallon Capacity, 15" x 18", 100 Pads/Bag

Product Description
Oil Only Heavy Weight Sorbent Pads are ideal for use with marine oil spill clean-up as well as outdoor oil spills or leaks on land. Oil Only Sorbent Pads are made using a process called Meltblown which utilizes polypropylene as a raw material. Heavy weight pads are ideal for soaking up oil, fuel, grease, transmission fluid, coolants, and many other liquids except water. White Oil Only Sorbent Pads are made from meltblown polypropylene allowing them to handle the toughest outdoor environments. Oil Only Sorbent Pads can be used for many outdoor MRO (Maintenance, Repair & Operations) spill control applications as the pads repel water. Sorbents pads are perforated down the middle of the length of the pad. Packaged in a plain bag with a generic label. Made in the USA.

CAUTION: Dispose of all sorbent materials in accordance with local, state and federal regulations.

PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
80.95
Buy 4+ units
76.95Save $4.00 (5%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width15 in
PerforationsMiddle
Absorbency WeightHeavy

Product Details

TypePads
ColorWhite
Capacity/Absorption Gallons24 gal
MaterialPolypropylene
DescriptionSellars® Oil Only Heavy Weight Sorbent Pads
Fluids AbsorbedOil Only
Package Quantity100
Manufacturers Part Number82000
Container TypeBag
PerforatedYes
BrandSellars