- Made from cellulose fibers and a binder
- Convenient shop towel style roll, 55 wipes per roll
- Highly absorbent, soft yet durable
- Excellent wipe dry capabilities
- Great for surface and parts cleaning; superior oil and grease clean-up
Spilfyter® Universal Shop Towel, 10-1/4"W x 11"L, Blue, 30/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features & Benefits:
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 10-1/4 |
Product Details
| Type | Rolls |
| Material | DRC |
| Package Quantity | 30 |
| Description | Universal Shop Towel |
| Fluids Absorbed | Universal |
| Color | Blue |
| Manufacturers Part Number | D3055B |
| Container Type | Box |
| Brand | Spilfyter |