Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202727

MPN #: 322030

Spilfyter® Oil Only Overpack Drum Spill Kit, 30 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with oil only sorbents ideal for outdoor spills
  • Designed for medium to large spills
  • Re-purpose or refill the drum once it's used
Kit Contents:
  • (12) 3" x 48" Socks
  • (125) Oil Only Pads
  • (1) Disposal Bag & Twist Tie
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Height29-1/2 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size30 gal

Product Details

TypeOil Only Spill Kit
ColorWhite
WheelsNo
Container MaterialPlastic
Socks12
Capacity/Absorption Gallons30 gal
StyleSpill Kit
Pads125
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity30 gal
Manufacturers Part Number322030
Container TypeDrum
Number of Pads125
Number of Gloves1 Pair
BrandSpilfyter