- Horizontally & Vertically perforated for a customized fit
- These sorbents are virtually lint-free and highly durable for high viscosity or high traffic applications
- Absorbs oil / fuel, repels water
- Spunbond material is extremely strong and can withstand rigorous abuse from foot traffic
- Won't tear apart when pulled or placed under equipment
Spilfyter® Oil Only Three-Ply Laminated Roll, Heavy Weight, 32"W x 150'L, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 32 |
| Absorbency Weight | Heavy |
Product Details
| Type | Rolls |
| Color | White |
| Capacity/Absorption Gallons | 42 gal |
| Material | Spunbond/Polypropylene |
| Description | Oil Only Three-Ply Laminated Extra Heavy Roll |
| Fluids Absorbed | Oil Only |
| Package Quantity | 1 |
| Manufacturers Part Number | ZS-97 |
| Container Type | Bag |
| Perforated | Yes |
| Brand | Spilfyter |