Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202610

MPN #: SO-70

Spilfyter® Oil Only Two-Ply Laminated Pad, Light Weight, 16"W x 18"L, White, 200/Pack

Product Description
Features:
  • Absorbs all petroleum-based liquids including oil, gasoline, kerosene and diesel fuel
  • Spunbond coverstock ideal for wiping and high traffic areas
  • Naturally repels water making them ideal for environmental applications
  • Dimple bond pattern increases strength and durability
  • Great wicking and performance


PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width16
Absorbency WeightLight

Product Details

TypePads
ColorWhite
Capacity/Absorption Gallons22 gal
MaterialSpunbond/Polypropylene
DescriptionOil Only Two-Ply Laminated Light Pads
Fluids AbsorbedOil Only
Package Quantity200
Manufacturers Part NumberSO-70
Container TypeBox
PerforatedYes
BrandSpilfyter