Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202560

MPN #: 3053BG

Spilfyter® Oil Only Zipper Bag Spill Kit, 6 Gallon Capacity

Product Description
Features:
  • Spills happen. Be prepared with the Grab & Go® Value Spill Kit
  • Easy-to-use and store Grab & Go® Zipper Bag Kits containing a variety of spill response materials and equipment specifically designed to meet your needs
  • Part of the Spilfyter Preferred products program
  • Clear Bag is easy to handle and carry and keeps the contents both visible to the spill responder
Kit Contents:
  • (20) Oil-Only Pads
  • (3) 3" x 48" Socks
  • (1pr.) Nitrile Gloves
  • (1pr.) Splash Goggles
  • (1) Disposal Bag


PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/8
Height7-3/4 in
Pad Size16 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size6 gal

Product Details

TypeOil Only Spill Kit
ColorWhite
WheelsNo
Container MaterialPlastic
Socks3
Capacity/Absorption Gallons6 gal
StyleSpill Kit
Pads20
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Drum Capacity6 gal
Manufacturers Part Number3053BG
Container TypeBag
Number of Pads20
Number of Gloves1 Pair
BrandSpilfyter