Zep Sheen Furniture Polish, 16 oz. Aerosol Can, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
A premium silicone cleaner and polish for furniture. Contains lemon oil to condition wood surfaces. Quickly loosens and wipes away dirt, dust, fingerprints, and smudges. Polishes to a deep, glossy finish. Use on furniture, wood, Formica, ceramic and plastic tile, chrome, stainless steel, glass table tops, and mirrors. Lasting lemon fragrance.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz |
Product Details
| Capacity | 16 oz |
| Applicable Materials | Wood, Formica, Ceramic, Plastic, Chrome, Stainless Steel, Glass, Mirrors |
| Size Type | 16 oz. Aerosol Can |
| Helps Remove | Fingerprints, Smudges, and Stains |
| Package Quantity | 12 Cans |
| Description | Furniture Polish |
| Manufacturers Part Number | 021601 |
| Dilution Ratio | RTU |
| Brand | Zep |